Flame Resistant Contractor Coverall, Navy Blue, 2XL

BULWARK| Zoro #: G0060374| Mfr #: CEC2NV LN 50

$59.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Blue
Item: FR Contractor Coverall
Material: Excel FR(TM)
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0060374 Mfr #: CEC2NV LN 50
Material: Excel FR(TM)ATPV Rating: 11.2 cal./cm2
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Item: FR Contractor Coverall
Fabric Weight: 9 oz.Number of Pockets: 5
Closure Type: zipperInseam: 32"
Cuff Style: Snap Closure Wrists and AnklesHazard Risk Category (HRC): 2
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50"Sleeve Length: 37"
Size: 2XLColor: Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews