Flame Resistant Contractor Coverall, Navy Blue, 2XL

BULWARK| Zoro #: G0060496| Mfr #: CEC2NV LN 52

$59.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060496 Mfr #: CEC2NV LN 52
Fabric Weight: 9 oz.Inseam: 32"
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Item: FR Contractor Coverall
ATPV Rating: 11.2 cal./cm2Material: Excel FR(TM)
Cuff Style: Snap Closure Wrists and AnklesHazard Risk Category (HRC): 2
Number of Pockets: 5Closure Type: zipper
Color Family: BluesFits Waist Size: 48"
Fits Chest Size: 50" to 52"Sleeve Length: 37"
Size: 2XLColor: Navy Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.