LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Contractor Coverall, Navy Blue, 2XL

BULWARK| Zoro #: G0034045| Mfr #: CEC2NV RG 50

$60.98 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034045 Mfr #: CEC2NV RG 50
Hazard Risk Category (HRC): 2Material: Excel FR(TM)
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Color Family: BluesFits Waist Size: 48"
Item: FR Contractor CoverallFits Chest Size: 50"
Color: BlueSleeve Length: 37"
Inseam: 30"Fabric Weight: 9 oz.
ATPV Rating: 10.6 cal./cm2Size: 2XL
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.