Flame Resistant Contractor Coverall, Navy Blue, 3XL

BULWARK| Zoro #: G0034246| Mfr #: CEC2NV RG 56

$67.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034246 Mfr #: CEC2NV RG 56
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: Excel FR(TM)Closure Type: zipper
Size: 3XLCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Color Family: Blues
Fits Waist Size: 50"Item: FR Contractor Coverall
Fits Chest Size: 56"Color: Navy Blue
Sleeve Length: 37-3/4"Inseam: 30"
Fabric Weight: 9 oz.ATPV Rating: 10.6 cal./cm2
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 3XL, Fits Chest Size 56 In., Sleeve Length 37-3/4 In., Fits Waist Size 50 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.