FR Contractor Coverall, Navy, 4XL, HRC1

BULWARK| Zoro #: G2321137| Mfr #: CNC2NV RG 58

$133.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2321137 Mfr #: CNC2NV RG 58
Hazard Risk Category (HRC): 1Color Family: Blues
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Material: Nomex(R) IIIACuff Style: Open Wrists and Ankles
Color: Navy BlueItem: FR Contractor Coverall
Fabric Weight: 4.5 oz.Number of Pockets: 5
Fits Waist Size: 56"Fits Chest Size: 58" to 60"
Sleeve Length: 37"Inseam: 30"
Size: 4XlCountry of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Navy Blue, Size 4XL, Fits Chest Size 58 In. to 60 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.