Flame Resistant Contractor Coverall, Navy Blue, 4XL

BULWARK| Zoro #: G0034255| Mfr #: CEC2NV RG 58

$65.28 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034255 Mfr #: CEC2NV RG 58
Hazard Risk Category (HRC): 2Closure Type: zipper
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Material: Excel FR(TM)
Inseam: 30"Fabric Weight: 9 oz.
ATPV Rating: 10.6 cal./cm2Size: 4Xl
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Color Family: BluesFits Waist Size: 56"
Item: FR Contractor CoverallFits Chest Size: 58"
Color: BlueSleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 4XL, Fits Chest Size 58 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews