Flame Resistant Contractor Coverall, Navy Blue, Nomex(R), L

BULWARK| Zoro #: G0371971| Mfr #: CNC2NV LN 44

$113.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0371971 Mfr #: CNC2NV LN 44
Fabric Weight: 4.5 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Open Wrists and AnklesNumber of Pockets: 5
Hazard Risk Category (HRC): 1Item: FR Contractor Coverall
Material: Nomex(R) IIIAClosure Type: Zipper
Color Family: BluesFits Waist Size: 42"
Fits Chest Size: 42" to 44"Sleeve Length: 35-1/2"
Inseam: 32"ATPV Rating: 4.8 cal/cm2
Size: LColor: Navy Blue
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.