15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

FR Contractor Coverall, Navy, L, HRC1

BULWARK| Zoro #: G1518982| Mfr #: CNC2NV LN 46

$119.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1518982 Mfr #: CNC2NV LN 46
Color Family: BluesFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Open Wrists and Ankles
Number of Pockets: 5Hazard Risk Category (HRC): 1
Item: FR Contractor CoverallColor: Navy Blue
Material: Nomex(R) IIIAATPV Rating: 4.8 cal/cm2
Closure Type: ZipperFits Waist Size: 42"
Fits Chest Size: 42" to 44"Sleeve Length: 35-1/2"
Inseam: 32"Size: L
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.