Shop Alternate Products
This Product is Discontinued
Vf Imagewear
FR Contractor Coverall, Navy, L, HRC1 (Discontinued)
Mfr # CNC2NV RG 44
Zoro # G1942385
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Color Navy
- Fits Waist Size 42 in
- Material Nomex(R) IIIA
- Fits Chest Size 42 in to 44 in