Flame Resistant Contractor Coverall, Navy Blue, M

BULWARK| Zoro #: G0033984| Mfr #: CEC2NV RG 38

$56.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0033984 Mfr #: CEC2NV RG 38
Hazard Risk Category (HRC): 2Material: Excel FR(TM)
Closure Type: ZipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Size: MCuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Color Family: Blues
Fits Waist Size: 40"Item: FR Contractor Coverall
Fits Chest Size: 38"Color: Navy Blue
Sleeve Length: 34-3/4"Inseam: 30"
Fabric Weight: 9 oz.ATPV Rating: 10.6 cal./cm2
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size M, Fits Chest Size 38 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.