LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Contractor Coverall, Navy Blue, M

BULWARK| Zoro #: G0033993| Mfr #: CEC2NV RG 40

$53.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0033993 Mfr #: CEC2NV RG 40
Hazard Risk Category (HRC): 2Material: Excel FR(TM)
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesNumber of Pockets: 5
Color Family: BluesFits Waist Size: 40"
Item: FR Contractor CoverallFits Chest Size: 40"
Color: BlueSleeve Length: 34-3/4"
Inseam: 30"Fabric Weight: 9 oz.
ATPV Rating: 10.6 cal./cm2Size: M
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.