Shop Alternate Products
This Product is Discontinued
Vf Imagewear
FR Contractor Coverall, Navy, XL, HRC1 (Discontinued)
Mfr # CNC2NV LN 48
Zoro # G1414594
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size XL
- Fits Waist Size 42 in
- Color Navy
- Material Nomex(R) IIIA
- Fabric Weight 4.5 oz