Flame Resistant Contractor Coverall, Navy Blue, Nomex(R), XL

BULWARK| Zoro #: G0386547| Mfr #: CNC2NV RG 48

$113.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0386547 Mfr #: CNC2NV RG 48
Color Family: BluesFabric Weight: 4.5 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Open Wrists and Ankles
Number of Pockets: 5Hazard Risk Category (HRC): 1
Item: FR Contractor CoverallColor: Navy Blue
Material: Nomex(R) IIIAClosure Type: Zipper
Inseam: 30"ATPV Rating: 4.8 cal/cm2
Size: XLFits Waist Size: 42"
Fits Chest Size: 46" to 48"Sleeve Length: 36-1/4"
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Open Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 4.5 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.