FR Contractor Coverall, Orange, 2XL, HRC2

BULWARK| Zoro #: G0060453| Mfr #: CEC2OR LN 50

$61.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Excel FR(TM)
Fabric Weight: 9 oz.
Closure Type: zipper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0060453 Mfr #: CEC2OR LN 50
Material: Excel FR(TM)Fabric Weight: 9 oz.
Closure Type: zipperItem: FR Contractor Coverall
Fits Chest Size: 50"Number of Pockets: 5
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Fits Waist Size: 48"Color: Orange
Cuff Style: Snap Closure Wrists and AnklesInseam: 32"
Color Family: OrangesSleeve Length: 37"
ATPV Rating: 11.2 cal./cm2Size: 2XL
Country of Origin (subject to change): Mexico

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews