Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Contractor Coverall, Orange, 2XL, HRC2

  • Zoro #: G0034212
  • Mfr #: CEC2OR RG 52

$67.99

  • Cuff Styles: Snap Closure Wrists and Ankles
  • Inseam: 30"
  • ATPV Rating: 10.6 cal./cm2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #CEC2OR RG 52 Specifications

  • Zoro #: G0034212
  • Mfr #: CEC2OR RG 52
Cuff Styles: Snap Closure Wrists and Ankles Inseam: 30"
ATPV Rating: 10.6 cal./cm2 Color: Orange
Number of Pockets: 5 Fabric Weight: 9 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112 Hazard Risk Category (HRC): 2
Closure Type: zipper Item: FR Contractor Coverall
Material: Excel FR(TM) Fits Waist Size: 48"
Sleeve Length: 37" Size: 2XL
Fits Chest Size: 52" Color Family: Oranges
Cuff Style: Snap Closure Wrists and Ankles Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CEC2OR RG 52