FR Contractor Coverall, Orange, 4XL, HRC2

BULWARK| Zoro #: G0034282| Mfr #: CEC2OR RG 58

$71.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Material: Excel FR(TM)
Cuff Style: Snap Closure Wrists and Ankles
ATPV Rating: 10.6 cal./cm2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0034282 Mfr #: CEC2OR RG 58
Material: Excel FR(TM)Cuff Style: Snap Closure Wrists and Ankles
ATPV Rating: 10.6 cal./cm2Fits Waist Size: 56"
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Color Family: Oranges
Inseam: 30"Fits Chest Size: 58"
Fabric Weight: 9 oz.Color: Orange
Hazard Risk Category (HRC): 2Sleeve Length: 37"
Closure Type: zipperItem: FR Contractor Coverall
Number of Pockets: 5Size: 4Xl
Country of Origin (subject to change): Mexico

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size 4XL, Fits Chest Size 58 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews