Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Flame Resistant Contractor Coverall, Orange, L

  • Zoro #: G0060462
  • Mfr #: CEC2OR LN 44

$67.99

  • Material: Excel FR(TM)
  • Size: L
  • Color: Orange
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #CEC2OR LN 44 Specifications

  • Zoro #: G0060462
  • Mfr #: CEC2OR LN 44
Material: Excel FR(TM) Size: L
Color: Orange Hazard Risk Category (HRC): 2
Sleeve Length: 35-1/2" Inseam: 32"
Number of Pockets: 5 Fabric Weight: 9 oz.
Item: FR Contractor Coverall Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Color Family: Oranges Cuff Styles: Snap Closure Wrists and Ankles
Fits Waist Size: 42" Closure Type: zipper
ATPV Rating: 11.2 cal./cm2 Fits Chest Size: 44"
Cuff Style: Snap Closure Wrists and Ankles Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CEC2OR LN 44