Flame Resistant Contractor Coverall, Orange, L

BULWARK| Zoro #: G0060435| Mfr #: CEC2OR LN 42

$61.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060435 Mfr #: CEC2OR LN 42
Color Family: OrangesFabric Weight: 9 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 5Hazard Risk Category (HRC): 2
Item: FR Contractor CoverallSleeve Length: 35-1/2"
Size: LColor: Orange
Inseam: 32"Fits Chest Size: 42"
Fits Waist Size: 42"Material: Excel FR(TM)
ATPV Rating: 11.2 cal/cm2Closure Type: Zipper
Country of Origin (subject to change): Mexico

Product Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size L, Fits Chest Size 42 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.