KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FR Contractor Coverall, Orange, L, HRC2

BULWARK| Zoro #: G0034133| Mfr #: CEC2OR RG 44

$59.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: zipper
Material: Excel FR(TM)
Number of Pockets: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0034133 Mfr #: CEC2OR RG 44
Closure Type: zipperMaterial: Excel FR(TM)
Number of Pockets: 5Sleeve Length: 35-1/2"
ATPV Rating: 10.6 cal./cm2Color Family: Oranges
Inseam: 30"Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Cuff Style: Snap Closure Wrists and AnklesFabric Weight: 9 oz.
Color: OrangeFits Waist Size: 42"
Item: FR Contractor CoverallSize: L
Hazard Risk Category (HRC): 2Fits Chest Size: 44"
Country of Origin (subject to change): Mexico

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews