Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

FR Contractor Coverall, Orange, M, HRC2

  • Zoro #: G0034124
  • Mfr #: CEC2OR RG 40

$67.99

  • Inseam: 30"
  • Fits Waist Size: 40"
  • Sleeve Length: 34-3/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Bulwark #CEC2OR RG 40 Specifications

  • Zoro #: G0034124
  • Mfr #: CEC2OR RG 40
Inseam: 30" Fits Waist Size: 40"
Sleeve Length: 34-3/4" Cuff Style: Snap Closure Wrists and Ankles
Material: Excel FR(TM) Color: Orange
Number of Pockets: 5 Color Family: Oranges
ATPV Rating: 10.6 cal./cm2 Fits Chest Size: 40"
Size: M Hazard Risk Category (HRC): 2
Closure Type: zipper Fabric Weight: 9 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112 Cuff Styles: Snap Closure Wrists and Ankles
Item: FR Contractor Coverall Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

FR Contractor Coverall, Cuff Style Snap Closure Wrists and Ankles, Orange, Size M, Fits Chest Size 40 In., Sleeve Length 34-3/4 In., Fits Waist Size 40 In., Inseam 30 In., Fabric Weight 9 oz., Material Excel FR(TM), Closure Type Zipper, Number of Pockets 5, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Reviews of Bulwark #CEC2OR RG 40