JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Coverall, Navy Blue, Nomex(R), L

BULWARK| Zoro #: G0034885| Mfr #: CNBTNV RG 44

$279.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034885 Mfr #: CNBTNV RG 44
ATPV Rating: 5.7 cal./cm2Item: FR Coverall w/Reflective Trim
Cuff Style: Snap Closure Wrists and AnklesHazard Risk Category (HRC): 1
Fabric Weight: 6 oz.Material: Nomex(R) IIIA
Number of Pockets: 7Color: Navy Blue
Closure Type: zipperStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Color Family: BluesSize: L
Inseam: 30"Fits Waist Size: 42"
Fits Chest Size: 44"Sleeve Length: 35-1/2"
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size L, Fits Chest Size 44 In., Sleeve Length 35-1/2 In., Fits Waist Size 42 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.