JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Flame Resistant Coverall, Navy Blue, Nomex(R), XL

BULWARK| Zoro #: G0060925| Mfr #: CNBTNV LN 46

$211.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060925 Mfr #: CNBTNV LN 46
Hazard Risk Category (HRC): 1Closure Type: zipper
Color: BlueCuff Style: Snap Closure Wrists and Ankles
ATPV Rating: 5.7 cal./cm2Fabric Weight: 6 oz.
Item: FR Coverall w/Reflective TrimNumber of Pockets: 7
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Color Family: Blues
Material: Nomex(R) IIIASize: Xl
Inseam: 32"Fits Waist Size: 42"
Fits Chest Size: 46"Sleeve Length: 36-1/4"
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 46 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.