FR Coverall, Reflective Trim, Navy, XL, HRC1

BULWARK| Zoro #: G0060934| Mfr #: CNBTNV LN 48

$399.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060934 Mfr #: CNBTNV LN 48
Color Family: BluesFabric Weight: 6 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 7Hazard Risk Category (HRC): 1
Item: FR Coverall w/Reflective TrimColor: Navy Blue
Material: Nomex(R) IIIAATPV Rating: 5.7 cal/cm2
Closure Type: ZipperSize: XL
Inseam: 32"Sleeve Length: 36-1/4"
Fits Waist Size: 42"Fits Chest Size: 48"
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size XL, Fits Chest Size 48 In., Sleeve Length 36-1/4 In., Fits Waist Size 42 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.