LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Coverall, Reflective Trim, Nvy, 2XL, HRC1

BULWARK| Zoro #: G0060943| Mfr #: CNBTNV LN 50

$299.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0060943 Mfr #: CNBTNV LN 50
Closure Type: zipperItem: FR Coverall w/Reflective Trim
Fabric Weight: 6 oz.ATPV Rating: 5.7 cal./cm2
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Number of Pockets: 7
Color: BlueMaterial: Nomex(R) IIIA
Color Family: BluesCuff Style: Snap Closure Wrists and Ankles
Hazard Risk Category (HRC): 1Size: 2XL
Inseam: 32"Fits Waist Size: 48"
Fits Chest Size: 50"Sleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 50 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 32 In., Fabric Weight 6 oz., Material Nomex(r) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.