Flame Resistant Coverall, Navy Blue, Nomex(R), 2XL

BULWARK| Zoro #: G0034921| Mfr #: CNBTNV RG 52

$317.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034921 Mfr #: CNBTNV RG 52
Item: FR Coverall w/Reflective TrimNumber of Pockets: 7
Color Family: BluesHazard Risk Category (HRC): 1
ATPV Rating: 5.7 cal./cm2Fabric Weight: 6 oz.
Cuff Style: Snap Closure Wrists and AnklesStandards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Color: Navy BlueClosure Type: zipper
Material: Nomex(R) IIIAFits Waist Size: 48"
Fits Chest Size: 52"Sleeve Length: 37"
Inseam: 30"Size: 2XL
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 2XL, Fits Chest Size 52 In., Sleeve Length 37 In., Fits Waist Size 48 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112
Save 15%. Sign up for Z-mail.