20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Flame Resistant Coverall, Navy Blue, Nomex(R), 4XL

BULWARK| Zoro #: G0034955| Mfr #: CNBTNV RG 58

$372.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0034955 Mfr #: CNBTNV RG 58
Color Family: BluesFabric Weight: 6 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112Cuff Style: Snap Closure Wrists and Ankles
Number of Pockets: 7Hazard Risk Category (HRC): 1
Item: FR Coverall w/Reflective TrimColor: Navy Blue
Material: Nomex(R) IIIAClosure Type: zipper
ATPV Rating: 5.7 cal./cm2Size: 4Xl
Inseam: 30"Fits Waist Size: 56"
Fits Chest Size: 58"Sleeve Length: 37"
Country of Origin (subject to change): Mexico

Product Description

FR Coverall w/Reflective Trim, Cuff Style Snap Closure Wrists and Ankles, Navy Blue, Size 4XL, Fits Chest Size 58 In., Sleeve Length 37 In., Fits Waist Size 56 In., Inseam 30 In., Fabric Weight 6 oz., Material Nomex(R) IIIA, Closure Type Zipper, Number of Pockets 7, Hazard Risk Category (HRC) 1, Standards ASTM F2302, NFPA 70E, ASTM F1506, NFPA 2112

Product Reviews

Save 15%. Sign up for Z-mail.