20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Flame Resistant Henley Shirt, Gray, Cotton, M

BULWARK| Zoro #: G1760875| Mfr #: SEL2GY RG M

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760875 Mfr #: SEL2GY RG M
Material: CottonFabric Weight: 6.25 oz.
Closure Type: ButtonNumber of Pockets: 1
Color: GrayStandards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Item: Flame-Resistant Henley Shirt
ATPV Rating: 9.6 cal./cm2Sleeve Length: 33-1/2"
Size: MFits Chest Size: 38" to 40"
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.