Flame Resistant Henley Shirt, Gray, Cotton, S

BULWARK| Zoro #: G1107014| Mfr #: SEL2GY RG S

$51.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107014 Mfr #: SEL2GY RG S
Item: Flame-Resistant Henley ShirtNumber of Pockets: 1
Hazard Risk Category (HRC): 2ATPV Rating: 9.6 cal./cm2
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Color: GrayClosure Type: Button
Material: CottonFits Chest Size: 34" to 36"
Sleeve Length: 30"Size: S
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size S, Fits Chest Size 34 In. to 36 In., Sleeve Length 30 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.