FR Lng Sleeve Henley Shirt, Gry, XL, Button

BULWARK| Zoro #: G1776546| Mfr #: SEL2GY RG XL

$48.43 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1776546 Mfr #: SEL2GY RG XL
Item: Flame-Resistant Henley ShirtNumber of Pockets: 1
Fabric Weight: 6.25 oz.Color: Gray
Hazard Risk Category (HRC): 2Closure Type: Button
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Cotton
ATPV Rating: 9.6 cal./cm2Fits Chest Size: 46" to 48"
Sleeve Length: 35"Size: Xl
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size XL, Fits Chest Size 46 In. to 48 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.