BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Flame Resistant Henley Shirt, Navy, Cotton, L

BULWARK| Zoro #: G0042637| Mfr #: SEL2NV RG L

$57.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ASTM F2302, NFPA 70E, ASTM F1506
Material: Cotton
Closure Type: Button
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0042637 Mfr #: SEL2NV RG L
Standards: ASTM F2302, NFPA 70E, ASTM F1506Material: Cotton
Closure Type: ButtonHazard Risk Category (HRC): 2
Number of Pockets: 1ATPV Rating: 9.6 cal./cm2
Color: BlueSleeve Length: 34"
Fabric Weight: 6.25 oz.Size: L
Fits Chest Size: 42" to 44"Country of Origin (subject to change): Mexico

Description

Flame-Resistant Henley Shirt, Navy, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews