Flame Resistant Henley Shirt, Navy, Cotton, M

BULWARK| Zoro #: G0042621| Mfr #: SEL2NV RG M

$57.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042621 Mfr #: SEL2NV RG M
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: MColor: Navy
Fits Chest Size: 38" to 40"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 33-1/2"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.