JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Flame Resistant Henley Shirt, Navy, Cotton, LT

BULWARK| Zoro #: G0061354| Mfr #: SEL2NV LN L

$61.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061354 Mfr #: SEL2NV LN L
Material: CottonFabric Weight: 6.25 oz.
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: LTColor: Navy
Fits Chest Size: 42" to 44"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 36"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.