Vf Imagewear
FR Lng Sleeve Henley Shirt, Nvy, XL, Button
Mfr # SEL2NV RG XL
Zoro # G0042646
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 7 oz
- Fits Chest Size 46 in to 48 in
- ATPV Rating 8.9 cal/sq cm
- Features Double-Layer, FR Cotton Rib-Knit Collar, FR Cotton Rib-Knit Cuff, Sized to Protect the Neck
Explore More Products
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, 2XL QT32CH RG XXL
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz SET8NV SS L
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki SLU2KH LN 3XL
- VF IMAGEWEAR Ss Fr Interlock Tee Grey 6.25 Oz SET8NV SS XL
- VF IMAGEWEAR Ss Fr Interlock Tee Navy 6.25 Oz SET8NV SS M
- VF IMAGEWEAR Flame Resistant Crewneck Shirt, Charcoal, Cotton/Polyester, L QT32CH RG L
- VF IMAGEWEAR EXCEL FR® ComforTouch® FR Dress Uniform Shirt SLU2, Khaki, Size XXL Long SLU2KHLNXXL
- VF IMAGEWEAR Flame Resistant Collared Shirt, Light Blue, ExcelFR(R), 88%, 3XLT SLW2LB RG 3XL
- VF IMAGEWEAR FR Long Sleeve Shirt, Button, Lt Blue, L SLU8LB RG L
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, L C52FKSRLG
- ARIAT Flame-Resistant Button Down Wrk Shirt, XL 10030292
- Vf Imagewear Workwear and Protective Clothing