FR Lng Sleeve Henley Shirt, Orng, L, Button

BULWARK| Zoro #: G0042673| Mfr #: SEL2OR RG L

$55.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042673 Mfr #: SEL2OR RG L
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: LColor: Orange
Fits Chest Size: 42" to 44"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal/cm2Sleeve Length: 34"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size L, Fits Chest Size 42 In. to 44 In., Sleeve Length 34 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.