FR Lng Sleeve Henley Shirt, Orng, M, Button

BULWARK| Zoro #: G0042664| Mfr #: SEL2ORRGM

$71.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042664 Mfr #: SEL2ORRGM
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
ATPV Rating: 9.6 cal/cm2Closure Type: Button
Item: Flame-Resistant Henley ShirtSize: M
Color: OrangeFits Chest Size: 38" to 40"
Standards: ASTM F2302, NFPA 70E, ASTM F1506ATPV Rating: 9.6 cal/cm2
Sleeve Length: 33-1/2"Number of Pockets: 1
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size M, Fits Chest Size 38 In. to 40 In., Sleeve Length 33-1/2 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.