JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flame Resistant Henley Shirt, Gray, Cotton, 2XLT

BULWARK| Zoro #: G1496774| Mfr #: SEL2GY LN XXL

$57.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1496774 Mfr #: SEL2GY LN XXL
Hazard Risk Category (HRC): 2Closure Type: Button
ATPV Rating: 9.6 cal./cm2Number of Pockets: 1
Color: GrayMaterial: Cotton
Item: Flame-Resistant Henley ShirtFabric Weight: 6.25 oz.
Standards: ASTM F2302, NFPA 70E, ASTM F1506Fits Chest Size: 50" to 52"
Sleeve Length: 36"Size: 2XLT
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size 2XLT, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.