Flame Resistant Henley Shirt, Gray, Cotton, 2XL

BULWARK| Zoro #: G1862454| Mfr #: SEL2GY RG XXL

$56.92 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1862454 Mfr #: SEL2GY RG XXL
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Number of Pockets: 1Hazard Risk Category (HRC): 2
Item: Flame-Resistant Henley ShirtColor: Gray
Material: CottonClosure Type: Button
Fits Chest Size: 50" to 52"Sleeve Length: 35"
ATPV Rating: 9.6 cal/cm2Size: 2XL
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.