Flame Resistant Henley Shirt, Gray, Cotton, 3XL

BULWARK| Zoro #: G1063334| Mfr #: SEL2GY RG 3XL

$57.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063334 Mfr #: SEL2GY RG 3XL
Item: Flame-Resistant Henley ShirtNumber of Pockets: 1
Hazard Risk Category (HRC): 2ATPV Rating: 9.6 cal./cm2
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: ButtonMaterial: Cotton
Fits Chest Size: 54 to 56"Sleeve Length: 35"
Size: 3XLColor: Gray
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.