Flame Resistant Henley Shirt, Gray, Cotton, XLT

BULWARK| Zoro #: G1239235| Mfr #: SEL2GY LN XL

$48.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1239235 Mfr #: SEL2GY LN XL
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Number of Pockets: 1Hazard Risk Category (HRC): 2
Item: Flame-Resistant Henley ShirtMaterial: Cotton
Closure Type: ButtonColor: Gray
Fits Chest Size: 46" to 48"Sleeve Length: 36"
ATPV Rating: 9.6 cal/cm2Size: XLT
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Gray, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.