FR Lng Slv Henley Shirt, Navy, 2XLT, Button

BULWARK| Zoro #: G0061433| Mfr #: SEL2NV LN XXL

$69.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061433 Mfr #: SEL2NV LN XXL
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: 2XLTColor: Navy
Fits Chest Size: 50" to 52"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Number of Pockets: 1
Sleeve Length: 36"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size 2XLT, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.