JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

FR Lng Slv Henley Shirt, Nvy, 2XL, Button

BULWARK| Zoro #: G0042691| Mfr #: SEL2NV RG XXL

$75.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042691 Mfr #: SEL2NV RG XXL
Material: CottonStandards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Fabric Weight: 6.25 oz.
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: 2XLColor: Navy
Fits Chest Size: 50" to 52"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 35"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.