Flame Resistant Henley Shirt, Navy, Cotton, 3XL

BULWARK| Zoro #: G0042707| Mfr #: SEL2NV RG 3XL

$90.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042707 Mfr #: SEL2NV RG 3XL
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: 3XLColor: Navy
Fits Chest Size: 54 to 56"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal/cm2Sleeve Length: 35"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.