Flame Resistant Henley Shirt, Navy, Cotton, XLT

BULWARK| Zoro #: G0061363| Mfr #: SEL2NV LN XL

$57.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061363 Mfr #: SEL2NV LN XL
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: XLTColor: Navy
Fits Chest Size: 46" to 48"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 36"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Navy, Size XLT, Fits Chest Size 46 In. to 48 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.