LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

FR Lng Slv Henley Shirt, Orange, LT, Button

BULWARK| Zoro #: G0061372| Mfr #: SEL2OR LN L

$57.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0061372 Mfr #: SEL2OR LN L
Hazard Risk Category (HRC): 2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Material: CottonFabric Weight: 6.25 oz.
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: LTColor: Orange
Fits Chest Size: 42" to 44"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Number of Pockets: 1
Sleeve Length: 36"Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size LT, Fits Chest Size 42 In. to 44 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.