JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

FR Lng Slv Henley Shirt, Orng, 2XL, Button

BULWARK| Zoro #: G0042716| Mfr #: SEL2OR RG XXL

$72.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042716 Mfr #: SEL2OR RG XXL
Standards: ASTM F2302, NFPA 70E, ASTM F1506Fabric Weight: 6.25 oz.
Hazard Risk Category (HRC): 2Material: Cotton
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: 2XLColor: orange
Fits Chest Size: 50" to 52"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 35"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506
Save 15%. Sign up for Z-mail.