Flame Resistant Henley Shirt, Orange, Cotton, 2XLT

BULWARK| Zoro #: G0061442| Mfr #: SEL2OR LN XXL

$67.89 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Orange
Item: Flame-Resistant Henley Shirt
Material: Cotton
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0061442 Mfr #: SEL2OR LN XXL
Hazard Risk Category (HRC): 2Material: Cotton
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Closure Type: ButtonItem: Flame-Resistant Henley Shirt
Size: 2XLTColor: Orange
Fits Chest Size: 50" to 52"Standards: ASTM F2302, NFPA 70E, ASTM F1506
ATPV Rating: 9.6 cal./cm2Sleeve Length: 36"
Number of Pockets: 1Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size 2XLT, Fits Chest Size 50 In. to 52 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews