LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flame Resistant Henley Shirt, Orange, Cotton, 3XL

BULWARK| Zoro #: G0042725| Mfr #: SEL2OR RG 3XL

$67.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0042725 Mfr #: SEL2OR RG 3XL
Material: CottonNumber of Pockets: 1
Closure Type: ButtonATPV Rating: 9.6 cal./cm2
Hazard Risk Category (HRC): 2Item: Flame-Resistant Henley Shirt
Fabric Weight: 6.25 oz.Standards: ASTM F2302, NFPA 70E, ASTM F1506
Fits Chest Size: 54" to 56"Sleeve Length: 35"
Size: 3XLColor: Orange
Country of Origin (subject to change): Mexico

Product Description

Flame-Resistant Henley Shirt, Orange, Size 3XL, Fits Chest Size 54 to 56 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Button, Number of Pockets 1, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Product Reviews

Save 15%. Sign up for Z-mail.