Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, LT

BULWARK| Zoro #: G0193882| Mfr #: SEK2NV LN L

$59.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Fits Chest Size: 42" to 44"
Fabric Weight: 6.25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193882 Mfr #: SEK2NV LN L
Closure Type: PulloverFits Chest Size: 42" to 44"
Fabric Weight: 6.25 oz.Hazard Risk Category (HRC): 2
ATPV Rating: 9.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Size: LTSleeve Length: 36"
Material: CottonItem: Flame-Resistant Mock Turtleneck Shirt
Color: BlueCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size LT, Fits Chest Size 42 In. to 44 In., Sleeve Length 36 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews