KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, 2XL

BULWARK| Zoro #: G0193864| Mfr #: SEK2NV RG XXL

$70.51 /ea

This item ships free. Details.Standard ground shipping.
Details:
Closure Type: Pullover
Fits Chest Size: 50" to 52"
Fabric Weight: 6.25 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193864 Mfr #: SEK2NV RG XXL
Closure Type: PulloverFits Chest Size: 50" to 52"
Fabric Weight: 6.25 oz.Hazard Risk Category (HRC): 2
ATPV Rating: 9.6 cal./cm2Standards: ASTM F2302, NFPA 70E, ASTM F1506
Size: 2XLSleeve Length: 35"
Material: CottonItem: Flame-Resistant Mock Turtleneck Shirt
Color: BlueCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size 2XL, Fits Chest Size 50 In. to 52 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews