BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Flame Resistant Mock Turtleneck Shirt, Navy, Cotton, 3XL

BULWARK| Zoro #: G0193873| Mfr #: SEK2NV RG 3XL

$78.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
ATPV Rating: 9.6 cal./cm2Fabric Weight: 6.25 oz.Size: 3XL
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0193873 Mfr #: SEK2NV RG 3XL
ATPV Rating: 9.6 cal./cm2Fabric Weight: 6.25 oz.
Size: 3XLStandards: ASTM F2302, NFPA 70E, ASTM F1506
Item: Flame-Resistant Mock Turtleneck ShirtSleeve Length: 35"
Closure Type: PulloverHazard Risk Category (HRC): 2
Fits Chest Size: 54" to 56"Color: Blue
Material: CottonCountry of Origin (subject to change): Mexico

Description

Flame-Resistant Mock Turtleneck Shirt, Navy, Size 3XL, Fits Chest Size 54 In. to 56 In., Sleeve Length 35 In., Fabric Weight 6.25 oz., Material Cotton, Closure Type Pullover, Hazard Risk Category (HRC) 2, Standards ASTM F2302, NFPA 70E, ASTM F1506

Reviews